
- Male Run Tee w/ 1" Female Pipe Thread x 1" Male Pipe Thread
End Size | 1 NPT(f), 1 NPT(m) |
Fitting Type | Tee, Run |
SAE Reference No. | N/A |
No. of Ends | 3 |
M | 1.97 in |
N | 1.62 in |
End Types | NPT - All Ends |
Female Pipe Size | 1 in |
Material | Carbon Steel |
Fitting Description | Male Run Tee |
Male Pipe Size | 1 in |
Weight | 1.297 LB |
