
- Male Run Tee w/ 3/4" Female Pipe Thread x 3/4" Male Pipe Thread
Male Pipe Size | 3/4 in |
End Types | NPT - All Ends |
Material | Carbon Steel |
No. of Ends | 3 |
Fitting Type | Tee, Run |
SAE Reference No. | N/A |
M | 1.59 in |
End Size | 3/4 NPT(f), 3/4 NPT(m) |
Fitting Description | Male Run Tee |
Female Pipe Size | 3/4 in |
N | 1.36 in |
Weight | 0.823 LB |
