
- Female Run Tee w/ 1 1/4" Female Pipe Thread x 1 1/4" Male Pipe Thread
End Size | 1 1/4 NPT(f), 1 1/4 NPT(m) |
Material | Carbon Steel |
Female Pipe Size | 1 1/4 in |
No. of Ends | 3 |
Fitting Description | Female Run Tee |
N | 1.95 in |
M | 2.83 in |
Fitting Type | Tee, Run |
SAE Reference No. | 140242 |
End Types | NPT - All Ends |
Male Pipe Size | 1 1/4 in |
Weight | 1.935 LB |
