
- Male Branch Tee w/ 1/8" Female Pipe Thread x 1/8" Male Pipe Thread
Fitting Type | Tee, Branch |
N | 0.66 in |
SAE Reference No. | 140425 |
Male Pipe Size | 1/8 in |
End Types | NPT - All Ends |
No. of Ends | 3 |
Material | Carbon Steel |
Female Pipe Size | 1/8 in |
Fitting Description | Male Branch Tee |
End Size | 1/8 NPT(f), 1/8 NPT(m) |
M | 0.78 in |
Weight | 0.094 LB |
