
- Tee w/ 1 1/2" Female Pipe Thread
End Types | NPT - All Ends |
No. of Ends | 3 |
SAE Reference No. | 140438 |
Fitting Type | Tee |
N | 2.08 in |
End Size | 1 1/2 NPT(f) |
Fitting Description | Tee |
Material | Carbon Steel |
Female Pipe Size | 1 1/2 in |
Weight | 3.403 LB |
