
- Tee w/ 1/8" Female Pipe Thread
No. of Ends | 3 |
End Types | NPT - All Ends |
N | 0.66 in |
Fitting Description | Tee |
SAE Reference No. | 140438 |
Fitting Type | Tee |
Female Pipe Size | 1/8 in |
End Size | 1/8 NPT(f) |
Material | Carbon Steel |
Weight | 0.094 LB |

No. of Ends | 3 |
End Types | NPT - All Ends |
N | 0.66 in |
Fitting Description | Tee |
SAE Reference No. | 140438 |
Fitting Type | Tee |
Female Pipe Size | 1/8 in |
End Size | 1/8 NPT(f) |
Material | Carbon Steel |
Weight | 0.094 LB |