
- 90° Street Elbow w/ 1/2" Female Pipe Thread x 1/2" Male Pipe Thread
Fitting Type | Elbow, 90° Street |
End Size | 1/2 NPT(f), 1/2 NPT(m) |
Fitting Description | 90° Street Elbow |
Female Pipe Size | 1/2 in |
End Types | NPT - All Ends |
No. of Ends | 2 |
Male Pipe Size | 1/2 in |
Material | Carbon Steel |
SAE Reference No. | 140239 |
N1 | 1.23 in |
N | 1.47 in |
Weight | 0.391 LB |
