
- 90° Street Elbow w/ 1/2" Female Pipe Thread x 3/8" Male Pipe Thread
SAE Reference No. | 140239 |
Female Pipe Size | 1/2 in |
N | 1.28 in |
End Types | NPT - All Ends |
Fitting Type | Elbow, 90° Street |
End Size | 3/8 NPT(m), 1/2 NPT(f) |
Fitting Description | 90° Street Elbow |
Material | Carbon Steel |
N1 | 1.23 in |
No. of Ends | 2 |
Male Pipe Size | 3/8 in |
Weight | 0.453 LB |
