
- 90° Street Elbow w/ 1/4" Female Pipe Thread x 3/8" Male Pipe Thread
No. of Ends | 2 |
Fitting Type | Elbow, 90° Street |
N | 1.22 in |
N1 | 1.01 in |
Fitting Description | 90° Street Elbow |
End Size | 1/4 NPT(f), 3/8 NPT(m) |
Male Pipe Size | 3/8 in |
End Types | NPT - All Ends |
Material | Carbon Steel |
Female Pipe Size | 1/4 in |
SAE Reference No. | 140239 |
Weight | 0.192 LB |
