
- 90° Street Elbow w/ 1 1/2" Female Pipe Thread x 1 1/2" Male Pipe Thread
Fitting Type | Elbow, 90° Street |
Male Pipe Size | 1 1/2 in |
Material | Carbon Steel |
No. of Ends | 2 |
N1 | 2.08 in |
N | 2.64 in |
Fitting Description | 90° Street Elbow |
Female Pipe Size | 1 1/2 in |
End Types | NPT - All Ends |
End Size | 1 1/2 NPT(f), 1 1/2 NPT(m) |
SAE Reference No. | 140239 |
Weight | 1.5 LB |
