
- 90° Street Elbow w/ 1/2" Female Pipe Thread x 3/4" Male Pipe Thread
Material | Carbon Steel |
Female Pipe Size | 1/2 in |
N | 1.59 in |
End Size | 1/2 NPT(f), 3/4 NPT(m) |
Fitting Type | Elbow, 90° Street |
SAE Reference No. | 140239 |
Fitting Description | 90° Street Elbow |
No. of Ends | 2 |
Male Pipe Size | 3/4 in |
N1 | 1.35 in |
End Types | NPT - All Ends |
Weight | 0.482 LB |
