
- 45° Street Elbow w/ 1/8" Female Pipe Thread x 1/8" Male Pipe Thread
End Size | 1/8 NPT(f), 1/8 NPT(m) |
Male Pipe Size | 1/8 in |
Fitting Type | Elbow, 45° |
No. of Ends | 2 |
End Types | NPT - All Ends |
Female Pipe Size | 1/8 in |
Material | Carbon Steel |
SAE Reference No. | 140339 |
Fitting Description | 45° Street Elbow |
N1 | 0.47 in |
N | 0.72 in |
Weight | 0.047 LB |
