
- 45° Street Elbow w/ 3/4" Female Pipe Thread x 3/4" Male Pipe Thread
N1 | 0.97 in |
SAE Reference No. | 140339 |
Material | Carbon Steel |
End Size | 3/4 NPT(f), 3/4 NPT(m) |
N | 1.38 in |
Fitting Description | 45° Street Elbow |
Female Pipe Size | 3/4 in |
Male Pipe Size | 3/4 in |
No. of Ends | 2 |
Fitting Type | Elbow, 45° |
End Types | NPT - All Ends |
Weight | 0.469 LB |
