
- 90° Elbow w/ 3/8" x 1/4" Female Pipe Thread
Female Pipe Size A1 | 1/4 in |
End Types | NPT - All Ends |
Fitting Description | 90° Elbow |
SAE Reference No. | 140238 |
Fitting Type | Elbow, 90° |
Female Pipe Size | 3/8 in |
N | 1.02 in |
Material | Carbon Steel |
End Size | 1/4 NPT(f), 3/8 NPT(f) |
No. of Ends | 2 |
N1 | 1.01 in |
Weight | 0.225 LB |
