
- 90° Elbow w/ 1/4" x 1/8" Female Pipe Thread
Material | Carbon Steel |
End Size | 1/8 NPT(f), 1/4 NPT(f) |
Fitting Description | 90° Elbow |
End Types | NPT - All Ends |
SAE Reference No. | 140238 |
N | 0.88 in |
Female Pipe Size | 1/4 in |
No. of Ends | 2 |
Fitting Type | Elbow, 90° |
Female Pipe Size A1 | 1/8 in |
N1 | 0.67 in |
Weight | 0.138 LB |
