
- 90° Elbow w/ 3/4" x 3/4" Female Pipe Thread
SAE Reference No. | 140238 |
Material | Carbon Steel |
Female Pipe Size A1 | 3/4 in |
Female Pipe Size | 3/4 in |
End Types | NPT - All Ends |
End Size | 3/4 NPT(f) |
Fitting Description | 90° Elbow |
N | 1.36 in |
No. of Ends | 2 |
Fitting Type | Elbow, 90° |
N1 | 1.36 in |
Weight | 0.594 LB |
