
- 90° Male Elbow w/ 3/8" x 1/4" Male Pipe Thread
End Types | NPT - All Ends |
Male Pipe Size A1 | 1/4 in |
No. of Ends | 2 |
End Size | 1/4 NPT(m), 3/8 NPT(m) |
SAE Reference No. | 140237 |
Male Pipe Size | 3/8 in |
Fitting Description | 90° Male Elbow |
Material | Carbon Steel |
Fitting Type | Elbow, 90° |
M1 | 1.22 in |
M | 1.22 in |
Weight | 0.195 LB |
