
- 90° Male Elbow w/ 1" x 3/4" Male Pipe Thread
Fitting Description | 90° Male Elbow |
M | 1.97 in |
No. of Ends | 2 |
Male Pipe Size | 1 in |
Material | Carbon Steel |
SAE Reference No. | 140237 |
Male Pipe Size A1 | 3/4 in |
End Types | NPT - All Ends |
End Size | 3/4 NPT(m), 1 NPT(m) |
M1 | 1.78 in |
Fitting Type | Elbow, 90° |
Weight | 0.753 LB |
