
- 90° Male Elbow w/ 3/4" x 1/2" Male Pipe Thread
End Types | NPT - All Ends |
Material | Carbon Steel |
Male Pipe Size A1 | 1/2 in |
End Size | 1/2 NPT(m), 3/4 NPT(m) |
M | 1.59 in |
No. of Ends | 2 |
Fitting Type | Elbow, 90° |
M1 | 1.59 in |
SAE Reference No. | 140237 |
Male Pipe Size | 3/4 in |
Fitting Description | 90° Male Elbow |
Weight | 0.456 LB |
