
- Hex Nipple w/ 1/2" x 3/8" Male Pipe Thread
End Size | 3/8 NPT(m), 1/2 NPT(m) |
Fitting Type | Straight |
SAE Reference No. | 140137 |
End Types | NPT - All Ends |
Fitting Description | Hex Nipple |
No. of Ends | 2 |
Material | Carbon Steel |
Overall Length | 1.7 in |
Male Pipe Size A1 | 3/8 in |
Male Pipe Size | 1/2 in |
Weight | 0.156 LB |
