
- Hex Head Plug w/ 1 1/2" Male Pipe Thread
End Types | NPT - All Ends |
SAE Reference No. | N/A |
No. of Ends | 1 |
Fitting Type | Plug |
Hex Size | 2 in |
Overall Length | 1.33 in |
Fitting Description | Hex Head Plug |
Material | Carbon Steel |
Male Pipe Size | 1 1/2 in |
End Size | 1 1/2 NPT(m) |
Weight | 1.3 LB |
