
- Bushing w/ 2" Male Pipe Thread x 1 1/4" Female Pipe Thread
No. of Ends | 2 |
End Size | 1 1/2 NPT(f), 2 NPT(m) |
Female Pipe Size | 1 1/4 in |
Overall Length | 1.75 in |
Fitting Description | Bushing |
End Types | NPT - All Ends |
Material | Carbon Steel |
SAE Reference No. | 140140 |
Fitting Type | Straight |
Male Pipe Size | 2 in |
Weight | 0.563 LB |
