
- Adapter Fitting Description
- 3/8 in Female Pipe Size
- 3/8 in Female Pipe Size A1
- 3/8 in Male Pipe Size A1
- Carbon Steel Material
Fitting Description | Adapter |
End Type 1 | NPTF |
Thread Size 4 | 3/8-18 |
Thread Sealant | No |
Female Pipe Size | 3/8 in |
Series | 208007 |
Height | 2.040 in |
Fitting Type | Cross |
Thread Size | 3/8-18 |
Length | 2.320 in |
Finish | Dura-Kote |
End Gender 1 | Male |
End Gender 4 | Female |
Female Pipe Size A1 | 3/8 in |
End Gender 2 | Female |
No. of Ends | 4 |
Material | Carbon Steel |
End Type 2 | NPTF |
End Type 3 | NPTF |
End Gender 3 | Female |
End Type 4 | NPTF |
Thread Size 3 | 3/8-18 |
Weight | 0.0 LB |
