
- Cross
- 1 Male Pipe & 3 Female Pipe w/ 3/8" Female Pipe Thread x 3/8" Male Pipe Thread
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Fitting Description | Cross 1 Male Pipe & 3 Female Pipe |
Male Pipe Size | 3/8 in |
No. of Ends | 4 |
Fitting Type | Cross |
N | 1.02 in |
End Size | 3/8 NPT(f), 3/8 NPT(m) |
M | 1.3 in |
SAE Reference No. | N/A |
Female Pipe Size | 3/8 in |
Material | Carbon Steel |
End Types | NPT - All Ends |
Weight | 0.7 LB |
