
- Cross w/ 3/8" Female Pipe Thread
Material | Carbon Steel |
No. of Ends | 4 |
Fitting Description | Cross |
End Types | NPT - All Ends |
Female Pipe Size | 3/8 in |
End Size | 3/8 NPT(f) |
SAE Reference No. | N/A |
N | 1.02 in |
Fitting Type | Cross |
Weight | 0.375 LB |

Material | Carbon Steel |
No. of Ends | 4 |
Fitting Description | Cross |
End Types | NPT - All Ends |
Female Pipe Size | 3/8 in |
End Size | 3/8 NPT(f) |
SAE Reference No. | N/A |
N | 1.02 in |
Fitting Type | Cross |
Weight | 0.375 LB |