
- Cross w/ 1/4" Female Pipe Thread
End Size | 1/4 NPT(f) |
End Types | NPT - All Ends |
Material | Carbon Steel |
Female Pipe Size | 1/4 in |
N | 0.88 in |
Fitting Type | Cross |
No. of Ends | 4 |
Fitting Description | Cross |
SAE Reference No. | N/A |
Weight | 0.5 LB |

End Size | 1/4 NPT(f) |
End Types | NPT - All Ends |
Material | Carbon Steel |
Female Pipe Size | 1/4 in |
N | 0.88 in |
Fitting Type | Cross |
No. of Ends | 4 |
Fitting Description | Cross |
SAE Reference No. | N/A |
Weight | 0.5 LB |