
- Cross w/ 1/8" Female Pipe Thread
No. of Ends | 4 |
End Size | 1/8 NPT(f) |
End Types | NPT - All Ends |
N | 0.66 in |
Female Pipe Size | 1/8 in |
SAE Reference No. | N/A |
Fitting Type | Cross |
Material | Carbon Steel |
Fitting Description | Cross |
Weight | 0.3 LB |

No. of Ends | 4 |
End Size | 1/8 NPT(f) |
End Types | NPT - All Ends |
N | 0.66 in |
Female Pipe Size | 1/8 in |
SAE Reference No. | N/A |
Fitting Type | Cross |
Material | Carbon Steel |
Fitting Description | Cross |
Weight | 0.3 LB |