
- 90° Swivel Nut Elbow w/ 3/8" Female 37° JIC x 3/8" Male 37° JIC
Material | Carbon Steel |
M | 1.06 in |
Fitting Type | Elbow |
End Size | 3/8 JIC(m), 3/8 JIC(f) |
Fitting Angle | 90°, Swivel |
Tube O.D. | 3/8 in |
No. of Ends | 2 |
Fitting Description | 90° Swivel Nut Elbow |
M1 | 0.88 in |
SAE Reference No. | 070221 |
End Types | JIC 37° |
End Types 2 | JIC 37° |
Tube O.D. 1 | 3/8 in |
Weight | 0.125 LB |
