
- 90° Swivel Nut Elbow w/ 5/16" Female 37° JIC x 5/16" Male 37° JIC
Fitting Description | 90° Swivel Nut Elbow |
Fitting Angle | 90°, Swivel |
SAE Reference No. | 070221 |
M | 0.95 in |
Fitting Type | Elbow |
End Types 2 | JIC 37° |
End Types | JIC 37° |
Material | Carbon Steel |
End Size | 5/16 JIC(m), 5/16 JIC(f) |
Tube O.D. 1 | 5/16 in |
No. of Ends | 2 |
Tube O.D. | 5/16 in |
M1 | 0.68 in |
Weight | 0.089 LB |
