
- 90° Swivel Nut Elbow w/ 1/4" Female 37° JIC x 3/8" Male 37° JIC
SAE Reference No. | 070221 |
M | 1.06 in |
Tube O.D. | 1/4 in |
Material | Carbon Steel |
End Types 2 | JIC 37° |
Fitting Description | 90° Swivel Nut Elbow |
No. of Ends | 2 |
Fitting Angle | 90°, Swivel |
End Size | 3/8 JIC(m), 1/4 JIC(f) |
Tube O.D. 1 | 3/8 in |
M1 | 0.82 in |
End Types | JIC 37° |
Fitting Type | Elbow |
Weight | 0.09 LB |
