
- 90° Swivel Nut Elbow w/ 7/8" Female 37° JIC x 7/8" Male 37° JIC
Tube O.D. 1 | 7/8 in |
Material | Carbon Steel |
M1 | 1.2 in |
No. of Ends | 2 |
Fitting Type | Elbow |
End Size | 7/8 JIC(m), 7/8 JIC(f) |
SAE Reference No. | 070221 |
M | 1.8 in |
End Types | JIC 37° |
Tube O.D. | 7/8 in |
Fitting Angle | 90°, Swivel |
End Types 2 | JIC 37° |
Fitting Description | 90° Swivel Nut Elbow |
Weight | 0.76 LB |
