
- 90° Swivel Nut Elbow w/ 3/4" Female 37° JIC x 3/4" Male 37° JIC
No. of Ends | 2 |
Fitting Type | Elbow |
M1 | 1.19 in |
Tube O.D. 1 | 3/4 in |
End Size | 3/4 JIC(m), 3/4 JIC(f) |
Material | Carbon Steel |
Tube O.D. | 3/4 in |
End Types | JIC 37° |
Fitting Description | 90° Swivel Nut Elbow |
M | 1.66 in |
Fitting Angle | 90°, Swivel |
SAE Reference No. | 070221 |
End Types 2 | JIC 37° |
Weight | 0.58 LB |
