
- 45° Swivel Nut Elbow w/ 5/16" Female 37° JIC x 5/16" Male 37° JIC
No. of Ends | 2 |
Fitting Angle | 45°, Swivel |
N | 0.62 in |
M | 77 in |
End Types 2 | JIC 37° |
Fitting Type | Elbow |
End Size | 5/16 JIC(m), 5/16 JIC(f) |
SAE Reference No. | 070321 |
Fitting Description | 45° Swivel Nut Elbow |
Tube O.D. | 5/16 in |
End Types | JIC 37° |
Material | Carbon Steel |
Weight | 0.047 LB |
