
- 90° Straight Thread O-Ring Male Street Elbow Long w/ 5/8" Male Port Size & 1/2" Female Pipe
Pipe Size | 0.5 in |
No. of Ends | 2 |
SAE Reference No. | N/A |
Material | Carbon Steel |
N | 3.56 in |
End Types | NPT & O-Ring Boss |
End Size | 1/2 NPT(f), 5/8 O-Ring Boss(m) |
Fitting Type | Elbow, 90° Street |
Straight Thread | 7/8-14 |
Fitting Description | 90° Male Straight Thread O-Ring Street Elbow Long |
Port Size | 5/8 |
M | 1.23 in |
Weight | 0.766 LB |
