
- 90° Straight Thread O-Ring Male Street Elbow Long w/ 1/2" Male Port Size & 3/8" Female Pipe
N | 2.97 in |
Fitting Description | 90° Male Straight Thread O-Ring Street Elbow Long |
Material | Carbon Steel |
No. of Ends | 2 |
Fitting Type | Elbow, 90° Street |
End Size | 3/8 NPT(f), 1/2 O-Ring Boss(m) |
Port Size | 1/2 |
End Types | NPT & O-Ring Boss |
Straight Thread | 3/4-16 in |
Pipe Size | 0.375 in |
M | 1.02 in |
SAE Reference No. | N/A |
Weight | 0.422 LB |
