
- 90° Straight Thread O-Ring Male Street Elbow w/ 1/2" Male Port Size & 1/2" Female Pipe
N | 1.73 in |
End Types | NPT & O-Ring Boss |
Straight Thread | 3/4-16 in |
Pipe Size | 0.5 in |
No. of Ends | 2 |
Fitting Description | 90° Male Straight Thread O-Ring Street Elbow |
M | 1.23 in |
SAE Reference No. | N/A |
Fitting Type | Elbow, 90° Street |
End Size | 1/2 NPT(f), 1/2 O-Ring Boss(m) |
Port Size | 1/2 |
Material | Carbon Steel |
Weight | 0.65 LB |
