
- 90° Straight Thread O-Ring Male Street Elbow w/ 1" Male Port Size & 1" Female Pipe
Pipe Size | 1 in |
M | 1.62 in |
Material | Carbon Steel |
N | 2.41 in |
End Types | NPT & O-Ring Boss |
Port Size | 1 |
No. of Ends | 2 |
End Size | 1 NPT(f), 1 O-Ring Boss(m) |
Straight Thread | 1 5/16-12 in |
Fitting Type | Elbow, 90° Street |
SAE Reference No. | N/A |
Fitting Description | 90° Male Straight Thread O-Ring Street Elbow |
Weight | 1.063 LB |
