
- 90° Straight Thread O-Ring Male Street Elbow w/ 3/4" Male Port Size & 3/4" Female Pipe
No. of Ends | 2 |
Port Size | 3/4 |
Material | Carbon Steel |
SAE Reference No. | N/A |
N | 2.17 in |
Fitting Type | Elbow, 90° Street |
End Size | 3/4 NPT(f), 3/4 O-Ring Boss(m) |
Straight Thread | 1 1/16-12 in |
End Types | NPT & O-Ring Boss |
Fitting Description | 90° Male Straight Thread O-Ring Street Elbow |
Pipe Size | 0.75 in |
M | 1.36 in |
Weight | 0.625 LB |
