
- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/4" Male Port Size & 1/4" Female Pipe
Material | Carbon Steel |
Straight Thread | 7/16-20 |
End Size | 1/4 NPSM(f), 1/4 O-Ring Boss(m) |
N | 1.16 in |
Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
Pipe Size | 0.25 in |
No. of Ends | 2 |
Port Size | 1/4 |
Type | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
End Types | NPT & O-Ring Boss |
M | 0.91 in |
SAE Reference No. | N/A |
Fitting Type | 90° Swivel Elbow |
Weight | 0.138 LB |
