
- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1" Male Port Size & 1" Female Pipe
Straight Thread | 1 5/16-12 in |
Pipe Size | 1 in |
Type | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
Fitting Type | 90° Swivel Elbow |
SAE Reference No. | N/A |
End Size | 1 NPSM(f), 1 O-Ring Boss(m) |
N | 2.12 in |
No. of Ends | 2 |
Port Size | 1 |
M | 1.53 in |
Material | Carbon Steel |
End Types | NPT & O-Ring Boss |
Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
Weight | 1.2 LB |
