
- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/2" Male Port Size & 3/4" Female Pipe
SAE Reference No. | N/A |
Pipe Size | 0.75 in |
Material | Carbon Steel |
End Size | 1/2 O-Ring Boss(m), 3/4 NPSM(f) |
End Types | NPT & O-Ring Boss |
Type | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
N | 1 1/2 in |
Port Size | 1/2 |
Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
No. of Ends | 2 |
Fitting Type | 90° Swivel Elbow |
M | 1.03 in |
Straight Thread | 3/4-16 in |
Weight | 0.75 LB |
