
- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/4" Male Port Size & 3/4" Female Pipe
Type | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
Port Size | 3/4 |
No. of Ends | 2 |
Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
Material | Carbon Steel |
End Size | 3/4 NPSM(f), 3/4 O-Ring Boss(m) |
Straight Thread | 1 1/16-12 in |
N | 1.97 in |
M | 1.36 in |
End Types | NPT & O-Ring Boss |
SAE Reference No. | N/A |
Pipe Size | 0.75 in |
Fitting Type | 90° Swivel Elbow |
Weight | 0.781 LB |
