
- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 5/8" Male Port Size & 3/4" Female Pipe
End Types | NPT & O-Ring Boss |
Pipe Size | 0.75 in |
Fitting Type | 90° Swivel Elbow |
N | 1.7 in |
Straight Thread | 7/8-14 |
Material | Carbon Steel |
Type | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
SAE Reference No. | N/A |
No. of Ends | 2 |
Port Size | 5/8 |
M | 1.09 in |
Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
End Size | 5/8 O-Ring Boss(m), 3/4 NPSM(f) |
Weight | 0.745 LB |
