
- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/2" Male Port Size & 3/8" Female Pipe
SAE Reference No. | N/A |
Port Size | 1/2 |
M | 0.92 in |
Material | Carbon Steel |
Female Pipe Size | 3/8 in |
Straight Thread | 3/4-16 in |
No. of Ends | 2 |
N | 1.33 in |
End Size | 3/8 NPSM(f), 1/2 O-Ring Boss(m) |
End Types | NPT & O-Ring Boss |
Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
Fitting Type | Elbow, 45° Swivel |
Weight | 0.3 LB |
