
- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/2" Male Port Size & 3/4" Female Pipe
N | 1.44 in |
End Types | NPT & O-Ring Boss |
Port Size | 1/2 |
Female Pipe Size | 3/4 in |
Material | Carbon Steel |
Straight Thread | 3/4-16 in |
End Size | 1/2 O-Ring Boss(m), 3/4 NPSM(f) |
No. of Ends | 2 |
SAE Reference No. | N/A |
M | 1.1 in |
Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
Fitting Type | Elbow, 45° Swivel |
Weight | 0.0 LB |
