
- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/4" Male Port Size & 3/4" Female Pipe
Port Size | 3/4 |
End Size | 3/4 NPSM(f), 3/4 O-Ring Boss(m) |
Material | Carbon Steel |
SAE Reference No. | N/A |
N | 1.76 in |
Straight Thread | 1 1/16-12 in |
End Types | NPT & O-Ring Boss |
Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
No. of Ends | 2 |
Female Pipe Size | 3/4 in |
Fitting Type | Elbow, 45° Swivel |
M | 1.1 in |
Weight | 0.602 LB |
