
- Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/2" Female Pipe & 1/2" Male Port Size
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Overall Length | 1.23 in |
Port Size | 1/2 |
Pipe Size | 0.5 in |
End Types | NPT & O-Ring Boss |
SAE Reference No. | N/A |
Material | Carbon Steel |
Straight Thread | 3/4-16 in |
Fitting Type | Straight, Swivel |
End Size | 1/2 NPSM(f), 1/2 O-Ring Boss(m) |
No. of Ends | 2 |
Weight | 0.175 LB |
