
- Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/8" Female Pipe & 1/2" Male Port Size
Port Size | 1/2 |
Straight Thread | 3/4-16 in |
SAE Reference No. | N/A |
Pipe Size | 0.375 in |
Material | Carbon Steel |
No. of Ends | 2 |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
End Types | NPT & O-Ring Boss |
End Size | 3/8 NPSM(f), 1/2 O-Ring Boss(m) |
Overall Length | 1.9 in |
Fitting Type | Straight, Swivel |
Weight | 0.144 LB |
