
- Female Pipe Swivel to Male Straight Thread O-Ring w/ 1" Female Pipe & 1 1/4" Male Port Size
Overall Length | 1.59 in |
Pipe Size | 1 in |
No. of Ends | 2 |
End Size | 1 NPSM(f), 1 1/4 O-Ring Boss(m) |
Material | Carbon Steel |
SAE Reference No. | N/A |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Fitting Type | Straight, Swivel |
Port Size | 1 1/4 |
End Types | NPT & O-Ring Boss |
Straight Thread | 1 5/8-12 in |
Weight | 0.87 LB |
