
- Female Pipe Swivel to Male Straight Thread O-Ring w/ 1" Female Pipe & 1" Male Port Size
Port Size | 1 |
Fitting Type | Straight, Swivel |
No. of Ends | 2 |
Pipe Size | 1 in |
End Size | 1 NPSM(f), 1 O-Ring Boss(m) |
Straight Thread | 1 5/16-12 in |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Overall Length | 1.59 in |
SAE Reference No. | N/A |
Material | Carbon Steel |
End Types | NPT & O-Ring Boss |
Weight | 0.531 LB |
